Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Ball, Cutter Dia. 1/8", Shank Size 1/8", Overall Length 3"

  • Item # 429Z01
  • Mfr. Model # M40326
Carbide Bur,  Shape Ball,  Cutter Dia. 1/8",  Shank Size 1/8",  Overall Length 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z01
Mfr. Model # M40326
UNSPSC #23172001
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 1/8"
Shank Size 1/8"
Overall Length 3"
Length of Cut 1/8"
Cutting Edge Type Single Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SD-42
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms