Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Round Nose Tree, Cutter Dia. 7/64", Shank Size 3.00mm, Overall Length 44.50mm

  • Item # 429Y91
  • Mfr. Model # M40399
Carbide Bur,  Shape Round Nose Tree,  Cutter Dia. 7/64",  Shank Size 3.00mm,  Overall Length 44.50mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y91
Mfr. Model # M40399
UNSPSC #23172001
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 7/64"
Shank Size 3.00mm
Overall Length 44.50mm
Length of Cut 12.70mm
Cutting Edge Type Single Cut
Max. RPM 70,000
Shank Material Carbide
Trade Number SF-51M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms