Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Included Angle, Cutter Dia. 5/8", Shank Size 1/4", Overall Length 3-3/16"

  • Item # 429Y81
  • Mfr. Model # M40471
Carbide Bur,  Shape Included Angle,  Cutter Dia. 5/8",  Shank Size 1/4",  Overall Length 3-3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y81
Mfr. Model # M40471
UNSPSC #23172001
Shipping Weight 0.181 lbs
Country of Origin USA *
Item Carbide Bur
Shape Included Angle
Cutter Dia. 5/8"
Shank Size 1/4"
Overall Length 3-3/16"
Length of Cut 1-5/16"
Cutting Edge Type Single Cut
Angle 14 Degrees
Max. RPM 40,000
Shank Material Steel
Trade Number SL-06
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms