Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Pointed Cone, Cutter Dia. 1/4", Shank Size 1/8", Overall Length 1-7/8"

  • Item # 429Y77
  • Mfr. Model # M40489
Carbide Bur,  Shape Pointed Cone,  Cutter Dia. 1/4",  Shank Size 1/8",  Overall Length 1-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y77
Mfr. Model # M40489
UNSPSC #23172001
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Cone
Cutter Dia. 1/4"
Shank Size 1/8"
Overall Length 1-7/8"
Length of Cut 1/2"
Cutting Edge Type Single Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SM-51
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms