Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Ball, Cutter Dia. 1/2", Shank Size 1/4", Overall Length 2-13/64"

  • Item # 429Y75
  • Mfr. Model # M40539
Carbide Bur,  Shape Ball,  Cutter Dia. 1/2",  Shank Size 1/4",  Overall Length 2-13/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y75
Mfr. Model # M40539
UNSPSC #23172001
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 2-13/64"
Length of Cut 1/2"
Cutting Edge Type Single Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SD-05
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms