Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Round Nose Tree, Cutter Dia. 1/4", Shank Size 1/4", Overall Length 2"

  • Item # 429Y74
  • Mfr. Model # M40544
Carbide Bur,  Shape Round Nose Tree,  Cutter Dia. 1/4",  Shank Size 1/4",  Overall Length 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y74
Mfr. Model # M40544
UNSPSC #23172001
Shipping Weight 0.049 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 1/4"
Shank Size 1/4"
Overall Length 2"
Length of Cut 5/8"
Cutting Edge Type Single Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SF-01
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms