Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical Ball Nose, Cutter Dia. 7/64", Shank Size 6.00mm

  • Item # 429Y69
  • Mfr. Model # M41311
Carbide Bur,  Shape Cylindrical Ball Nose,  Cutter Dia. 7/64",  Shank Size 6.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y69
Mfr. Model # M41311
UNSPSC #23172001
Shipping Weight 0.053 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical Ball Nose
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 63.50mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 68,000
Shank Material Steel
Trade Number SC-02M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms