Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Round Nose Tree, Cutter Dia. 7/16", Shank Size 1/4", Overall Length 2-3/4"

  • Item # 429Y53
  • Mfr. Model # M41387
Carbide Bur,  Shape Round Nose Tree,  Cutter Dia. 7/16",  Shank Size 1/4",  Overall Length 2-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y53
Mfr. Model # M41387
UNSPSC #23172001
Shipping Weight 0.082 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 7/16"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Double Cut
Max. RPM 58,000
Shank Material Steel
Trade Number SF-04
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms