Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Pointed Nose Tree, Cutter Dia. 1/8", Shank Size 1/8", Overall Length 1-1/2"

  • Item # 429Y50
  • Mfr. Model # M41416
Carbide Bur,  Shape Pointed Nose Tree,  Cutter Dia. 1/8",  Shank Size 1/8",  Overall Length 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y50
Mfr. Model # M41416
UNSPSC #23172001
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Nose Tree
Cutter Dia. 1/8"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 3/8"
Cutting Edge Type Double Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SG-43
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms