Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Round Nose Tree, Cutter Dia. 12.70mm, Shank Size 6.00mm

  • Item # 429Y31
  • Mfr. Model # M40578
Carbide Bur,  Shape Round Nose Tree,  Cutter Dia. 12.70mm,  Shank Size 6.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y31
Mfr. Model # M40578
UNSPSC #23172001
Shipping Weight 0.088 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 12.70mm
Shank Size 6.00mm
Overall Length 69.90mm
Length of Cut 25.40mm
Cutting Edge Type Single Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SF-05M
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms