Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Pointed Cone, Cutter Dia. 6.00mm, Shank Size 6.00mm, Overall Length 50.80mm

  • Item # 429Y27
  • Mfr. Model # M41501
Carbide Bur,  Shape Pointed Cone,  Cutter Dia. 6.00mm,  Shank Size 6.00mm,  Overall Length 50.80mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y27
Mfr. Model # M41501
UNSPSC #23172001
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Cone
Cutter Dia. 6.00mm
Shank Size 6.00mm
Overall Length 50.80mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SM-02M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms