Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical Ball Nose, Cutter Dia. 12.70mm, Shank Size 6.00mm

  • Item # 429Y24
  • Mfr. Model # M41316
Carbide Bur,  Shape Cylindrical Ball Nose,  Cutter Dia. 12.70mm,  Shank Size 6.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y24
Mfr. Model # M41316
UNSPSC #23172001
Shipping Weight 0.121 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical Ball Nose
Cutter Dia. 12.70mm
Shank Size 6.00mm
Overall Length 69.90mm
Length of Cut 25.40mm
Cutting Edge Type Double Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SC-05M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms