Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical, Cutter Dia. 6.00mm, Shank Size 6.00mm, Overall Length 50.80mm

  • Item # 429Y21
  • Mfr. Model # M41229
Carbide Bur,  Shape Cylindrical,  Cutter Dia. 6.00mm,  Shank Size 6.00mm,  Overall Length 50.80mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y21
Mfr. Model # M41229
UNSPSC #23172001
Shipping Weight 0.049 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 6.00mm
Shank Size 6.00mm
Overall Length 50.80mm
Length of Cut 15.90mm
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SA-01M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms