Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Flame, Cutter Dia. 3.00mm, Shank Size 3.00mm, Overall Length 38.10mm

  • Item # 429Y15
  • Mfr. Model # M41452
Carbide Bur,  Shape Flame,  Cutter Dia. 3.00mm,  Shank Size 3.00mm,  Overall Length 38.10mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y15
Mfr. Model # M41452
UNSPSC #23172001
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Carbide Bur
Shape Flame
Cutter Dia. 3.00mm
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 6.40mm
Cutting Edge Type Double Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SH-41M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms