Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical Ball Nose, Cutter Dia. 5/32", Shank Size 1/8"

  • Item # 429Y11
  • Mfr. Model # M41289
Carbide Bur,  Shape Cylindrical Ball Nose,  Cutter Dia. 5/32",  Shank Size 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y11
Mfr. Model # M41289
UNSPSC #23172001
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical Ball Nose
Cutter Dia. 5/32"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 1/2"
Cutting Edge Type Double Cut
Max. RPM 80,000
Shank Material Carbide
Trade Number SC-52
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms