Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Included Angle, Cutter Dia. 12.70mm, Shank Size 6.00mm

  • Item # 429Y09
  • Mfr. Model # M41479
Carbide Bur,  Shape Included Angle,  Cutter Dia. 12.70mm,  Shank Size 6.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y09
Mfr. Model # M41479
UNSPSC #23172001
Shipping Weight 0.106 lbs
Country of Origin USA *
Item Carbide Bur
Shape Included Angle
Cutter Dia. 12.70mm
Shank Size 6.00mm
Overall Length 76.20mm
Length of Cut 31.80mm
Cutting Edge Type Double Cut
Angle 14 Degrees
Max. RPM 50,000
Shank Material Steel
Trade Number SL-04M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms