Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Cylindrical, Cutter Dia. 7/64", Shank Size 3.00mm, Overall Length 38.10mm

  • Item # 429Y01
  • Mfr. Model # M41223
Carbide Bur,  Shape Cylindrical,  Cutter Dia. 7/64",  Shank Size 3.00mm,  Overall Length 38.10mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y01
Mfr. Model # M41223
UNSPSC #23172001
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 7/64"
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 11.10mm
Cutting Edge Type Double Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SA-42M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms