Check Availability
  • Square End Mills
  • WIDIA HANITA 

    Square End Mill, Grade WS15PE, List Number 5V0E, Square End Mill Style

  • Item # 430F37
  • Mfr. Model # 5V0E05000ST
Square End Mill,  Grade WS15PE,  List Number 5V0E,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430F37
Mfr. Model # 5V0E05000ST
UNSPSC #23172005
Shipping Weight 0.031 lbs
Country of Origin Israel *
Item Square End Mill
Grade WS15PE
List Number 5V0E
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 3/16"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 9/16"
End Mill Cutting Type Center
Overall Length 2"
Finish AlTiN
Shank Type Straight
Shank Dia. 3/16"
Cutting Direction Right Hand
Helix Angle 38 Degrees
End Mill Application Finishing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms