Check Availability
  • Square End Mills
  • WIDIA HANITA 

    Square End Mill, Grade TIALN, List Number I3S..IL-IX, Square End Mill Style

  • Item # 430D47
  • Mfr. Model # I3S0125T062X
Square End Mill,  Grade TIALN,  List Number I3S..IL-IX,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430D47
Mfr. Model # I3S0125T062X
UNSPSC #23172005
Shipping Weight 0.066 lbs
Country of Origin USA *
Item Square End Mill
Grade TIALN
List Number I3S..IL-IX
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 1/8"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 3"
Finish TiAlN
Shank Type Straight
Shank Dia. 1/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms