Check Availability
  • Corner Radius End Mills
  • WIDIA HANITA 

    Corner Radius End Mill, Grade TIALN, List Number I4R_VARIMILL_GP, End Mill Style Corner Radius

  • Item # 430H10
  • Mfr. Model # I4R0062T011R010
Corner Radius End Mill,  Grade TIALN,  List Number I4R_VARIMILL_GP,  End Mill Style Corner Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430H10
Mfr. Model # I4R0062T011R010
UNSPSC #23172005
Shipping Weight 0.004 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade TIALN
List Number I4R_VARIMILL_GP
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 1/16"
Corner Radius 0.010"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1/8"
End Mill Cutting Type Center
Overall Length 1-1/2"
Finish TiAlN
Shank Type Straight
Shank Dia. 1/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms