Check Availability
  • Corner Radius End Mills
  • WIDIA HANITA 

    Corner Radius End Mill, Grade WS15PE, List Number 5VNE, End Mill Style Corner Radius

  • Item # 430G49
  • Mfr. Model # 5VNE10004BT
Corner Radius End Mill,  Grade WS15PE,  List Number 5VNE,  End Mill Style Corner Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430G49
Mfr. Model # 5VNE10004BT
UNSPSC #23172005
Shipping Weight 0.154 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade WS15PE
List Number 5VNE
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 3/8"
Corner Radius 0.030"
Single End/Double End Single End
Number of Flutes 5
Length of Cut 1/2"
End Mill Cutting Type Center
Overall Length 3"
Finish AlTiN
Shank Type Straight
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 38 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms