Check Availability
  • Square End Mills
  • WIDIA HANITA 

    Corner Radius End Mill, Grade WS15PE, List Number 5V0E, Corner Radius End Mill Style

  • Item # 430F73
  • Mfr. Model # 5V4E13015BV
Corner Radius End Mill,  Grade WS15PE,  List Number 5V0E,  Corner Radius End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430F73
Mfr. Model # 5V4E13015BV
UNSPSC #23172005
Shipping Weight 2.447 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Grade WS15PE
List Number 5V0E
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 1/2"
Number of Flutes 5
Single End/Double End Single End
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish AlTiN
Shank Type SAFE-LOCK
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 38 Degrees
Corner Radius 0.030"
End Mill Application Finishing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms