Check Availability
T-Handle Driver, 1/2" Drive, Full Polish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437V03
Mfr. Model # 437V03
UNSPSC #27111703
Catalog Page 771
Shipping Weight 0.9 lbs
Country of Origin China *
Item T-Handle Driver
Drive Size 1/2"
Overall Length 12"
For Use With 1/2" Drive Sockets
Number of Pieces 1
Finish Chrome
Standards ASME B107.110-2012 (Category 10)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov