This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Screw/Bolt Extractor Sets
  • WESTWARD 

    Screw Extractor Set, 1/4 Drive Size (In.), 1, 2, 3 Drill Size (In.), Steel, Number of Pieces 3

  • Item # 42W518
  • Mfr. Model # 42W518
Screw Extractor Set,  1/4 Drive Size (In.),  1, 2, 3 Drill Size (In.),  Steel,  Number of Pieces 3

Technical Specifications

Item # 42W518
Mfr. Model # 42W518
UNSPSC #27111709
Catalog Page 700
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Screw Extractor Set
Number of Pieces 3
For Removing Studs, Bolts, Screws Screws No. 8 to 14
Drive Size (In.) 1/4
Drill Size (In.) 1, 2, 3
Material Steel
Features Extractor Tip Cuts Into Damaged Screw Head For Easy Removal, Use In Reverse Only
Includes (3) Screw Extractors: #1, #2, #3
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In