Check Availability
Revolving Punch Plier, 5/64 To 3/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2AJK6
Mfr. Model # 2AJK6
UNSPSC #27111516
Shipping Weight 0.7 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Revolving Punch Pliers
Item Revolving Punch Plier
Hole Size (In.) 5/64, 3/32, 7/64, 1/8, 5/32, 3/16"
Overall Length (In.) 8
Construction Plated Steel With 7 Hardened Steel Punches Which Are Tapered And Hollow
Handle Self-Opening, Spring-Return
Application For Punching Round Holes In Leather, Plastic, Rubber, Canvas, Cardboard And Similar Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov