Check Availability
2-1/2" Chrome Vanadium/Chrome Molybdenum Pry Bar Head Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4FPV9
Mfr. Model # 4FPV9
UNSPSC #27112502
Shipping Weight 0.57 lbs
Country of Origin Taiwan *
Item Pry Bar Head Set
Number of Pieces 3
Overall Length 2-1/2"
Overall Width 9/32, 7/16, 19/32"
Material Chrome Vanadium/Chrome Molybdenum
Features Fits Any 1/2 Dr Ratchet to Become a Pry Bar
Includes 9/32, 7/16, and 19/32" Pry Bar Heads
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms