Check Availability
  • WESTWARD 

    14", 16-1/2", 20" High Carbon Steel Pry Bar Set; Number of Pieces: 3

  • Item # 31MA40
  • Mfr. Model # 31MA40
14", 16-1/2", 20" High Carbon Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MA40
Mfr. Model # 31MA40
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.15 lbs
Country of Origin India *
Item Pry Bar Set
Number of Pieces 3
Overall Length 14", 16-1/2", 20"
Material High Carbon Steel
Features Heat Treated 48 HRC at 6" From End
Standards ASME B 107.52
Includes 14", 16-1/2", 20" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In