Check Availability
  • WESTWARD 

    12", 16", 18", 24" High Carbon Steel Pry Bar Set; Number of Pieces: 4

  • Item # 31MA33
  • Mfr. Model # 31MA33
12", 16", 18", 24" High Carbon Steel Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MA33
Mfr. Model # 31MA33
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.6 lbs
Country of Origin India *
Item Pry Bar Set
Number of Pieces 4
Overall Length 12", 16", 18", 24"
Material High Carbon Steel
Standards ASME B107.52
Includes 18" and 24" Pry Bars, 12" and 16" Cat Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In