Check Availability
  • WESTWARD 

    12", 18", 25" Carbon Steel Screwdriver Handle Pry Bar Set; Number of Pieces: 3

  • Item # 31MA32
  • Mfr. Model # 31MA32
  • (1)
12", 18", 25" Carbon Steel Screwdriver Handle Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MA32
Mfr. Model # 31MA32
UNSPSC #27112502
Catalog Page 823
Shipping Weight 3.25 lbs
Country of Origin India *
Item Screwdriver Handle Pry Bar Set
Number of Pieces 3
Overall Length 12", 18", 25"
Overall Width 5/8", 13/16", 3/4"
Material Carbon Steel
Features Bent Head
Standards ASME B107.52
Includes 12", 18", 25" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In