Check Availability
  • WESTWARD 

    12, 18, 24" Carbon Steel Pry Bar Set; Number of Pieces: 3

  • Item # 2AJL2
  • Mfr. Model # 2AJL2
12, 18, 24" Carbon Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Set features bars with flat prying ends and comfortable composite handles for ease of use with added strength.
Show More Close
 

Technical Specifications

Item # 2AJL2
Mfr. Model # 2AJL2
UNSPSC #27112502
Catalog Page 823
Shipping Weight 2.92 lbs
Country of Origin China *
Item Pry Bar Set
Number of Pieces 3
Overall Length 12, 18, 24"
Overall Width 11/16, 25/32, 25/32"
Material Carbon Steel
Features Bent Head For Better Leverage
Includes 12, 18, 24" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms