Check Availability
Lock and Key Set, 2 Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XN06
Mfr. Model # 07-27B
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin China *
Item Lock and Key Set
For Use With Grainger Item Number 48RJ69, 48RJ70, 48RJ71, 48RJ72, 48RJ73, 48RJ74
For Use With Mfr. Model Number BCE-260041, BCE-260061, BCE-261071, BME-260031, BTE-278031D, BTE-278051S
Fits Brand Westward
Includes (1) Lock, (2) Keys
Material Steel, Plastic
Head Material Steel
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In