Check Availability
  • WESTWARD 

    Automatic Battery Charger - CEC approved directly, Charging, AGM, Gel, Lead Acid

  • Item # 5RXE8
  • Mfr. Model # 5RXE8
Automatic Battery Charger - CEC approved directly,  Charging,  AGM, Gel, Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5RXE8
Mfr. Model # 5RXE8
UNSPSC #26111704
Catalog Page 927
Shipping Weight 1.21 lbs
Country of Origin Taiwan *
Item Battery Charger - CEC approved directly
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Gel, Lead Acid
Charger Function Charging
Automatic/Manual Automatic
Charge Type Float
Charging Amps @ Voltage 2A @ 12V
Maintaining Amps @ Voltage 2A @ 12V
Input Voltage 120VAC
Input Amps 0.5 to 1.2
Overall Width 5-1/2"
Overall Height 3"
Overall Depth 2"
Cable Gauge 18 AWG
Cable Length 4 ft.
Test Feature Battery Percent-of-Charge Level and Battery Type Selection
Standards UL, CuL Listed
Includes Ring Terminals, Alligator Clips, Cigarette Adapter
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms