Check Availability
  • WESTWARD 

    Automatic Battery Charger - CEC approved directly, Charging, AGM, Deep Cycle, Gel, Lead Acid

  • Item # 5RXF1
  • Mfr. Model # 5RXF1
Automatic Battery Charger - CEC approved directly,  Charging,  AGM, Deep Cycle, Gel, Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Microprocessor-controlled, fully automatic electronic and high-frequency switching charger offers 4-stage charging, over-temperature/over-current protection (OTP/OCP), battery diagnosis, and desulfurization/reconditioning assistance. Electronic touch-button control and LED indicators.

• Charge time: 6 to 8 hr. (6V and 12V); 10 to 14 hr. (24V)
Show More Close
 

Technical Specifications

Item # 5RXF1
Mfr. Model # 5RXF1
UNSPSC #26111704
Catalog Page 926
Shipping Weight 5.71 lbs
Country of Origin Taiwan *
Item Battery Charger - CEC approved directly
Charger Style Handheld Portable
For Battery Voltage 6, 12, 24
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
Charger Function Charging
Automatic/Manual Automatic
Charge Type Float
Charging Amps @ Voltage 10/20A @ 12V, 10A @ 24V, 10/20A @ 6V
Maintaining Amps @ Voltage 2A @ 12V, 2/5A @ 24V, 2A @ 6V
AC Cord Length 6 ft.
Input Voltage 100 to 130VAC
Input Amps 6
Overall Width 10"
Overall Height 5"
Overall Depth 6"
Cable Gauge 12 AWG
Cable Length 6 ft.
Test Feature Indicates Battery Percent-of-Charge Level, Charging System Performance and Problem Battery Condition
Standards UL, CuL Listed
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms