Check Availability
  • WESTWARD 

    Compartment Box, Black/Yellow, 2-7/16"H x 8-3/8"L x 13-3/8"W, 1EA

  • Item # 2HFR9
  • Mfr. Model # 2HFR9
Compartment Box, Black/Yellow, 2-7/16"H x 8-3/8"L x 13-3/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® compartment box features durable polypropylene construction and a translucent lid that allows you a quick view of contents. Molded-on handles for easy transport.
Show More Close
 

Technical Specifications

Item # 2HFR9
Mfr. Model # 2HFR9
UNSPSC #24112404
Catalog Page 1303
Shipping Weight 0.75 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 1
Number of Removable Dividers 15
Outside Height 2-7/16"
Outside Length 8-3/8"
Outside Width 13-3/8"
Material Polypropylene
Color Black/Yellow
Includes Removable Tray, Translucent Lid and Molded-On Handle
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Welcome Sign In