Check Availability
  • WESTWARD 

    Compartment Box, Black, 2-7/32"H x 10-11/32"L x 13-1/2"W, 1EA

  • Item # 2HFR6
  • Mfr. Model # 2HFR6
Compartment Box, Black, 2-7/32"H x 10-11/32"L x 13-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® compartment box features durable polypropylene construction and a translucent lid that allows you a quick view of contents. Portable box has molded-on handles for easy transport.
Show More Close
 

Technical Specifications

Item # 2HFR6
Mfr. Model # 2HFR6
UNSPSC #24112404
Catalog Page 1302
Shipping Weight 1.0 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 9
Number of Removable Dividers 0
Outside Height 2-7/32"
Outside Length 10-11/32"
Outside Width 13-1/2"
Material Polypropylene
Color Black
Latch Type Double
Latch Color Clear
Includes Translucent Lid and Molded-On Handle
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Welcome Sign In