Check Availability
  • WESTWARD 

    Protective Case, Gray, 20-1/2"H x 18"L x 24"W, 1EA

  • Item # 29PH27
  • Mfr. Model # 29PH27
Protective Case, Gray, 20-1/2"H x 18"L x 24"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect critical items during storage or transport.
Show More Close
 

Technical Specifications

Item # 29PH27
Mfr. Model # 29PH27
UNSPSC #24112110
Catalog Page 1304
Shipping Weight 21.15 lbs
Country of Origin China *
Storage Trunk Item Storage Trunk
Volume Capacity 4.3 cu. ft.
Load Capacity 44 lb.
Color Gray
Inside Length 23"
Inside Width 17"
Inside Height 19"
Outside Height 20-1/2"
Outside Length 18"
Outside Width 24"
Material Aluminum
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In