Check Availability
  • WESTWARD 

    Protective Case, Gray, 16-3/4"H x 14-1/4"L x 19"W, 1EA

  • Item # 29PH25
  • Mfr. Model # 29PH25
Protective Case, Gray, 16-3/4"H x 14-1/4"L x 19"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect critical items during storage or transport.
Show More Close
 

Technical Specifications

Item # 29PH25
Mfr. Model # 29PH25
UNSPSC #24112110
Catalog Page 1304
Shipping Weight 15.0 lbs
Country of Origin China *
Storage Trunk Item Storage Trunk
Volume Capacity 2.1 cu ft.
Load Capacity 33 lb.
Color Gray
Inside Length 18"
Inside Width 13-1/4"
Inside Height 15-1/4"
Outside Height 16-3/4"
Outside Length 14-1/4"
Outside Width 19"
Material Aluminum
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In