Check Availability
  • WESTWARD 

    Adjustable Compartment Box, Clear, 1-7/8"H x 9-7/32"L x 15"W, 1EA

  • Item # 2HFR5
  • Mfr. Model # 2HFR5
Adjustable Compartment Box, Clear, 1-7/8"H x 9-7/32"L x 15"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® adjustable compartment box allows you to keep small parts and fasteners organized and easy to access. Durable polypropylene construction with a translucent lid allows you a quick view of contents. Molded-on handles allow for easy transport and the lid comes with a handy embossed ruler.
Show More Close
 

Technical Specifications

Item # 2HFR5
Mfr. Model # 2HFR5
UNSPSC #24112404
Catalog Page 1302
Shipping Weight 0.95 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 4 to 24
Number of Removable Dividers 20
Outside Height 1-7/8"
Outside Length 9-7/32"
Outside Width 15"
Material Polypropylene
Color Clear
Latch Type Double
Latch Color Clear
Includes Translucent Lid and Molded-On Handle
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In