Check Availability
  • WESTWARD 

    Adjustable Compartment Box, Clear, 1-3/8"H x 5"L x 9"W, 1EA

  • Item # 2HFR3
  • Mfr. Model # 2HFR3
Adjustable Compartment Box, Clear, 1-3/8"H x 5"L x 9"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® adjustable compartment box allows you to keep small parts and fasteners organized and easy to access. Durable polypropylene construction with a translucent lid allows you a quick view of contents.
Show More Close
 

Technical Specifications

Item # 2HFR3
Mfr. Model # 2HFR3
UNSPSC #24112404
Catalog Page 1302
Shipping Weight 0.35 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 3 to 18
Number of Removable Dividers 15
Outside Height 1-3/8"
Outside Length 5"
Outside Width 9"
Material Polypropylene
Color Clear
Latch Type Double
Latch Color Clear
Includes Translucent Lid
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In