Check Availability
  • WESTWARD 

    Adjustable Compartment Box, Black, 3-1/2"H x 11-7/32"L x 15"W, 1EA

  • Item # 2HFR2
  • Mfr. Model # 2HFR2
  • (1)
Adjustable Compartment Box, Black, 3-1/2"H x 11-7/32"L x 15"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® adjustable compartment box allows you to keep small parts and fasteners organized and easy to access. Container features an additional storage area containing 24 adjustable compartments and 2 fixed bins molded into the lid. Durable polypropylene construction with a translucent lid allows you a quick view of contents. Molded-on handles allow for easy transport.
Show More Close
 

Technical Specifications

Item # 2HFR2
Mfr. Model # 2HFR2
UNSPSC #24112404
Catalog Page 1302
Shipping Weight 2.5 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 11 to 46
Number of Removable Dividers 10
Outside Height 3-1/2"
Outside Length 11-7/32"
Outside Width 15"
Material Polypropylene
Color Black
Latch Type Double
Latch Color Yellow
Includes Translucent Lid and Molded-On Handle
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In