Check Availability
  • Taper Shank Drill Bits
  • WALTER TITEX 

    Taper Shank Drill Bit, Metric, 24.50mm, 0.9646, 118°, High Speed Steel, Uncoated

  • Item # 441T51
  • Mfr. Model # A4611-24.5
Taper Shank Drill Bit,  Metric,  24.50mm,  0.9646,  118°,  High Speed Steel,  Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441T51
Mfr. Model # A4611-24.5
UNSPSC #23171609
Shipping Weight 0.933 lbs
Country of Origin France *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 24.50mm
Decimal Equivalent 0.9646
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Uncoated
Shank Type Taper
Flute Type Spiral
Coolant Fed Non-Coolant Through
Grade HSS
Overall Length 17.323"
Cutting Direction Right Hand
Flute Length 11.417"
Point Type Conventional Point
List Number A4611
Application General Purpose Drilling
Number of Flutes 2
Morse Taper #3
Depth:Dia. Ratio 16xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In