Check Availability
  • Taper Shank Drill Bits
  • WALTER TITEX 

    Taper Shank Drill Bit, Metric, 33.00mm, 1.2992, 130°, High Speed Steel, Steam Oxide

  • Item # 440V62
  • Mfr. Model # A4722-33
Taper Shank Drill Bit,  Metric,  33.00mm,  1.2992,  130°,  High Speed Steel,  Steam Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440V62
Mfr. Model # A4722-33
UNSPSC #23171609
Shipping Weight 2.707 lbs
Country of Origin France *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 33.00mm
Decimal Equivalent 1.2992
Drill Bit Point Angle 130 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Shank Type Taper
Flute Type Parabolic
Coolant Fed Non-Coolant Through
Grade General Purpose
Overall Length 25.000"
Cutting Direction Right Hand
Flute Length 16.142"
Point Type General Purpose
List Number A4722
Application General Purpose Drilling
Number of Flutes 2
Morse Taper #4
Depth:Dia. Ratio 22xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In