Check Availability
  • WALTER TITEX 

    Taper Length Drill Bit, Metric, 4.90mm, 0.1929, 140°, Solid Carbide, TiAlN

  • Item # 53AL58
  • Mfr. Model # DC150-08-04.900A1-WJ30TA
Taper Length Drill Bit,  Metric,  4.90mm,  0.1929,  140°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53AL58
Mfr. Model # DC150-08-04.900A1-WJ30TA
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin China *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 4.90mm
Decimal Equivalent 0.1929
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Overall Length 97.00mm
Flute Length 57.00mm
Coolant Fed Coolant Through
Grade WJ30TA
Cutting Direction Right Hand
Shank Dia. 6.00mm
Point Type Split Point
List Number DC150
Application For General Drilling, General Mechanical Engineering
Number of Flutes 2
Sizes Included 4.90mm
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms