Check Availability
Stainless Steel Cleaner, 16.9 oz. Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444C68
Mfr. Model # 53G403
UNSPSC #23171511
Shipping Weight 1.22 lbs
Country of Origin Germany *
Item Stainless Steel Cleaner
Size 16.9 oz.
For Use With Mfr. No. 53G403
Features Ready-to-Use Formula, Non-Hazardous Product, Biodegradable
Application For Removing Carbon, Fingerprints, Light Dirt and Oil
Standards NSF Registered, NFPA 704, Canadian Food Inspection Agency Certification
* This product's country of origin is subject to change