Check Availability
Heavy Duty Weld Cleaning Electrolyte
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C67
Mfr. Model # 53G303
UNSPSC #23171511
Shipping Weight 1.41 lbs
Country of Origin Canada *
Item Heavy Duty Weld Cleaning Electrolyte
Size 16.9 oz.
For Use With Mfr. No. 53G303
Features Gel Formula, Outperforms Abrasives, VOC-Free, Biodegradable
Application For Removing Light Oils, Mineral Deposits, Oxidation and Rust
Standards NSF Registered, Canadian Food Inspection Agency Certification
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.