Check Availability
  • Anti Spatter
  • WALTER SURFACE TECHNOLOGIES 

    Anti-Spatter Sprayer, E-Weld Series

  • Item # 444A36
  • Mfr. Model # 53L125
Anti-Spatter Sprayer, E-Weld Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A36
Mfr. Model # 53L125
UNSPSC #23171501
Shipping Weight 5.424 lbs
Country of Origin USA *
Item Anti-Spatter Sprayer
Container Type Gun Applicator
Form Spray
Series E-Weld
Container Size 86.7 oz.
Base Type Plastic
Material Plastic
Temp. Range 68 Degrees F
Color Black, Yellow, White
Net Weight 86.7 oz.
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In