Check Availability
  • WYPALL 

    Hydroknit® Wiper Roll, 475 Ct. 12-1/2" x 13-2/5" Sheets, White

  • Item # 2VHT3
  • Mfr. Model # 41025
  • (1)
Hydroknit® Wiper Roll, 475 Ct. 12-1/2" x 13-2/5" Sheets, White Wypall Wiper Rolls,Hydroknit(R) Wypall Wiper Rolls,Hydroknit(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X80 Disposable Wipes are ideal for the toughest cleaning jobs, making them suitable for removing dirt, oil, and metal shavings, and prepping surfaces with solvents in industrial and manufacturing environments. These extended-use wipes feature Hydroknit® technology, taking soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability. Reusable X80 Wipers clean rough surfaces better, and absorb more water and oil compared to rental shop towels. Convenient jumbo roll of white, 1-ply towels.
Show More Close
 

Technical Specifications

Item # 2VHT3
Mfr. Model # 41025
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 13.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color White
Sheet Size 12-1/2" x 13-2/5"
Number of Sheets 475
Roll Length 530 ft.
Material Hydroknit(R)
Self-Dispensing Package No
Ply 1
For Use With Mfr. No. 80579, 80596
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms