Check Availability
  • WYPALL 

    Hydroknit® Wiper Roll, 1100 Ct. 9-4/5" x 13-2/5" Sheets, White

  • Item # 2VHR4
  • Mfr. Model # 35015
Hydroknit® Wiper Roll, 1100 Ct. 9-4/5" x 13-2/5" Sheets, White Wypall Wiper Rolls,Hydroknit(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X50 Disposable Towels provide durable wiping capabilities at a value price. These economical, extended-use wipers combine versatile performance with value design for light-duty tasks in manufacturing, industrial, commercial, automotive and transportation industries. Hydroknit® technology gives these X50 Reusable Wipes strength and durability for applying lubricants, and vehicle and equipment cleanup. Jumbo Roll format fits on wall-mounted roll dispensers (sold separately).
Show More Close
 

Technical Specifications

Item # 2VHR4
Mfr. Model # 35015
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 11.57 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color White
Sheet Size 9-4/5" x 13-2/5"
Number of Sheets 1100
Roll Length 1228 ft.
Material Hydroknit(R)
Self-Dispensing Package No
Ply 1
Containers per UOM 1
For Use With Mfr. No. 80579, 80596
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms