Check Availability
  • WYPALL 

    Hydroknit(R) Wiper Roll, 870 Ct. 12-1/2" x 13-2/5" Sheets, Blue

  • Item # 2VHT1
  • Mfr. Model # 41611
Hydroknit(R) Wiper Roll, 870 Ct. 12-1/2" x 13-2/5" Sheets, Blue Wypall Wiper Rolls,Hydroknit(R) Wypall Wiper Rolls,Hydroknit(R) Wypall Wiper Rolls,Hydroknit(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X70 Disposable Wipes are ideal for heavy maintenance wiping. These premium industrial wipes, made of soft pulp fibers bonded to a high-tech, Hydroknit® fast-absorbing, polypropylene base sheet for absorbency and tear resistance, are designed to clean rough surfaces and tools. Heavy-duty reusable paper towels are suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Use this X70 Jumbo Wiper Roll with dispensers No. 2VJA2 and 2VJA3 (sold separately).
Show More Close
 

Technical Specifications

Item # 2VHT1
Mfr. Model # 41611
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 17.45 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color Blue
Sheet Size 12-1/2" x 13-2/5"
Number of Sheets 870
Roll Length 870 ft.
Material Hydroknit(R)
Self-Dispensing Package No
Ply 1
For Use With Mfr. No. 80579, 80596
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms