Check Availability
  • WYPALL 

    Hydroknit(R) Wiper Roll, 275 Ct. 9-4/5" x 13-2/5" Sheets, White

  • Item # 2LVA9
  • Mfr. Model # 41702
Hydroknit(R) Wiper Roll, 275 Ct. 9-4/5" x 13-2/5" Sheets, White Wypall Wiper Rolls,HydroknitPK3 Wypall Wiper Rolls,HydroknitPK3 Wypall Wiper Rolls,HydroknitPK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X70 Disposable Wipes in a convenient, center-pull roll format bring the absorbing power of Hydroknit® technology (for superior absorbency) to a heavy-duty wiper. These general-purpose, white wipers can be used for applying thinners and solvents, for lubricant removal, adhesive cleaning, or grease and soil removal in tight areas. Pound for pound, these reinforced wipes absorb more than two times as much water as rags, yet leave no residue behind. Tough enough for big jobs—soft enough for face and hands. Convenient center-pull rolls.
Show More Close
 

Technical Specifications

Item # 2LVA9
Mfr. Model # 41702
UNSPSC #47131501
Catalog Page 1490
Shipping Weight 13.15 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Centerpull Roll
Product Color White
Sheet Size 9-4/5" x 13-2/5"
Number of Sheets 275
Roll Length 309 ft.
Material Hydroknit(R)
Self-Dispensing Package Yes
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms